Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert XGR6330-02

Item.#
04822553
Mfr.#
XGR6330-02
Package Qty.
1Box(10PC)
Ship pack of
1
269.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
85 degree degrees parallelogram
Cutting Blade Shape
Honing compound blade
Relief Angle (degree)
15
Nose Position Tolerance (mm)
+/-0.08 - +/-0.18
Cutting Blade Length (mm)
11
Hole Shape
One portion of cylindrical holes on one-side 40 degreedegrees to 60 degreedegrees
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 - +/-0.13
Egocentric
Right
Thickness Tolerance (mm)
+/-0.13
Material
NS530
Thickness (mm)
3.97
Compatible Tip
With curved tip function (for general-purpose)