Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert XGR6340-02

Item.#
04822657
Mfr.#
XGR6340-02
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.2
Maximum Depth of Groove (mm)
6
Dimension W (mm)
4
Material
NS530
Dimension G(mm)
6.1
Egocentric
Right
Application
For outer and inner dia 2 corner insert.