Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CCMT060202HQ

Item.#
04876882
Mfr.#
CCMT060202HQ
Package Qty.
1Box(10PC)
Ship pack of
1
47.16 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Clearance Angle Alpha (degree)
7
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Corner R (mm)
0.2
Thickness T (mm)
2.38
Tip Breaker
Single-sided
Cutting Range
To medium finish (HQ)
Material
TN60
TRUSCO Part Number
139-3693
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Thickness Tolerance (mm)
+/-0.13
Dimension d (phi mm)
2.8
Dimensions A (mm)
6.35
Holes With/Whithout
available
Shape
80 degree apex angle rhombus
Type
Positive
Hole Shape
part of cylindrical bore, one sided, and 40degree - 60degree