Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG090408HQ

Item.#
04880574
Mfr.#
CNMG090408HQ
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.8
Dimension T (mm)
4.76
Dimension d (phi mm)
3.81
Work Material
P (steel)
Material
CA5025
Holes With/Whithout
available
Relief Angle (degree)
0
Cutting Range
To medium finish (HQ)
Dimensions A (mm)
9.525
Shape
80 degree apex angle rhombus
Type
Negative