Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CNMG120408

Item.#
04881694
Mfr.#
CNMG120408
Package Qty.
1Box(10PC)
Ship pack of
1
93.92 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
5.16
Dimensions A (mm)
12.7
Dimension T (mm)
4.76
Shape
80 degree degrees apex angle rhombus
Holes With/Whithout
Available
Dimension r (mm)
0.8
Relief Angle (degree)
0
Material
PR660
Work Material
P (steel)/M (stainless )
Type
Negative
Cutting Range
Rough cutting (all circumferences)