Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CNMG120408HS

4.00 (2)
Item.#
04882394
Mfr.#
CNMG120408HS
Package Qty.
1Box(10PC)
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
5.16
Dimensions A (mm)
12.7
Shape
80 degree degrees apex angle rhombus
Type
Negative
Holes With/Whithout
Available
Dimension r (mm)
0.8
Relief Angle (degree)
0
Work Material
P (steel)/M (stainless )
Material
TN60
TRUSCO Part Number
139-4614
Cutting Range
Medium- rough(HS)
Dimension T (mm)
4.76
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Rough cutting
3
From Japan
On 2008-03-18 21:53:16
I think 45C is very suitable. However, when you heat-treat 45 C, it becomes a lot of worse
This review is about item#08505576.
It is used for coarse ground parts by NC lathe.
5
From Japan
On 2007-11-17 16:18:03
I wrote MADE IN KOREA in the case, I was surprised a little, but I have used it without problems. Because we are a small factory, we do not use large numbers of tools, so this price is profitable. I will order again when it runs out.
This review is about item#04882333.