Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120412

Item.#
04882884
Mfr.#
CNMG120412
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
5.16
Dimensions A (mm)
12.7
Dimension r (mm)
1.2
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Thickness T (mm)
4.76
Holes With/Whithout
Yes
Compatible
Holder: PCLN type boring bar: S □□□ -PCLNR / L12- □□
Relief Angle (degree)
0
Material
PR660
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Thickness Tolerance (mm)
+/-0.13
Surface Processing
PVD coating
Cutting Range
Roughing (full circumference)