Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CNMG120416

Item.#
04883602
Mfr.#
CNMG120416
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
5.16
Dimensions A (mm)
12.7
Dimension r (mm)
1.6
Holes With/Whithout
Yes
Relief Angle (degree)
0
Material
PR660
Dimension T (mm)
4.76
Cutting Range
Roughing (full circumference)