Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CNMG120416HS

4.00 (2)
Item.#
04883672
Mfr.#
CNMG120416HS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
5.16
Dimensions A (mm)
12.7
Holes With/Whithout
Yes
Dimension r (mm)
1.6
Relief Angle (degree)
0
Material
PR660
Cutting Range
Moderate to rough (HS)
Dimension T (mm)
4.76
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Rough cutting
3
From Japan
On 2008-03-18 21:53:16
45C is, I think that very match. But where and heat-treating the 45C has considerably deteriorates
This review is about item#08505576.
It uses in parts of the meal in the NC lathe.
5
From Japan
On 2007-11-17 16:18:03
Case is written as MADE IN KOREA, it has been used without, but I was surprised a little problem. We are for the small factory, I this price is profitable because it does not use large amounts of the tool. Once I lost also to order.
This review is about item#04882333.