Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert
  • Insert
  • Insert

Insert CPMH090304HQ

Item.#
04886576
Mfr.#
CPMH090304HQ
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Clearance Angle Alpha (degree)
11
Corner Height Tolerance (mm)
+/-0.08 - +/-0.18
Tip Breaker
Single-sided
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.15
Type
Positive
TRUSCO Part Number
143-8956
Cutting Range
MEDIUM-FINISHING (HQ)
Dimension d (phi mm)
4.5
Hole Shape
Part of cylindrical hole, one sided, and 70degree?90degreedegrees
Dimensions A (mm)
9.525
Work Material
P (CARBON STEEL AND ALLOY STEEL)
Shape
80 degree degrees apex angle rhombus
Material
PR930
Thickness Tolerance (mm)
+/-0.13
Holes With/Whithout
Available
Corner R (mm)
0.4
Thickness T (mm)
3.18