Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert CPMH090304HQ

Item.#
04886603
Mfr.#
CPMH090304HQ
Package Qty.
1Box(10PC)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
155-6061
Corner R (mm)
0.4
Thickness T (mm)
3.18
Dimensions A (mm)
9.525
Cutting Range
MEDIUM-FINISHING (HQ)
Dimension d (phi mm)
4.5
Clearance Angle Alpha (degree)
11
Material
PV90