Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CPMH090304HQ

Item.#
04886621
Mfr.#
CPMH090304HQ
Package Qty.
1Box(10PC)
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
143-9766
Cutting Range
To medium finish (HQ)
Dimension d (phi mm)
4.5
Clearance Angle Alpha (degree)
11
Shape
80 degree apex angle rhombus
Type
Positive
Holes With/Whithout
available
Corner R (mm)
0.4
Thickness T (mm)
3.18
Dimensions A (mm)
9.525
Material
TN60