Buy more than* S$200* and get FREE SHIPPING

  • Mesh Net

Mesh Net MN4590WH

5.00 (1)
Item.#
04890113
Mfr.#
MN4590WH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Steel (polyethylene coating)
Dimension (mm)
450x900
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Accessories organized
5
From Japan
On 2015-04-15 15:22:39
It can be organized in an easy-to-use size to small work tools and hobbies
This review is about item#04890156.