Buy more than* S$200* and get FREE SHIPPING

  • Packing Rope

Packing Rope 3mmx80m UV

3.00 (3)
Item.#
04890375
Mfr.#
3mmx80m UV
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rope Diameter (phi mm)
3
Rope Length (m)
80
Material
Polypropylene
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
When binding newspaper and cardboard
4
From Japan
On 2017-01-30 14:34:58
I made this thickness because it is hard to tie up if it is too thick. I am planning to make it 5 mm when I buy it next time.
This review is about item#4890366.
Fixed
1
From Japan
On 2016-08-26 21:37:29
I was discolored, I was not satisfied with it. I do not want to buy it again. I would like you to refund it.
This review is about item#4890375.
In the summer, to fix the sunshade attached to the outdoor unit of air conditioning
4
From Japan
On 2015-11-11 13:30:24
Since ordinary PP tape can be cut immediately with ultraviolet rays, I bought a UV agent. Currently, can not it be ultraviolet rays? I'm experimenting on the rooftop. I would be happy if I could not ...
This review is about item#04890375.