Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Packing Tape

Packing Tape 50mmx150mRed UV

5.00 (2)
Item.#
04890445
Mfr.#
50mmx150mRed UV
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tape Length (m)
150
Material
Polypropylene
Tape Width (mm)
50
Color
Red
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2016-03-15 16:02:11
Easy to use.
This review is about item#04890445.
packing
5
From Japan
On 2016-03-15 14:40:15
Easy to use.
This review is about item#04890445.