Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Watering Connector

Watering Connector WC-58

5.00 (1)
Item.#
04890637
Mfr.#
WC-58
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Hose Diameter (phi mm)
12-15
Material
ABS resin
Compatible Hose Outside Diameter (phi mm)
20 to
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attach to water spray hose, detachable with one-touch attachment to the connector on the water stopper side
5
From Japan
On 2015-10-14 18:12:28
Because it is reasonably priced, I replaced all 8 existing connectors with this product. The stroke for one-touch attachment and detachment is a bit shorter, so it seems to be compatible with the connector on the male side, so it would be better to unify the makers. Connection with the same "CAINZ (Caines) company" 3 point screw connector "(male) is a dumpling. Because it is a kittens, a bit of force is required for the connection, but leakage from the connection is small. It is always better to connect directly with a hose band rather than this kind of connector in terms of price and certainty when using the faucet and hose in a connected state at all times.
This review is about item#04890637.