Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Woodworking Tip Saw

Woodworking Tip Saw 147mmx52P

5.00 (1)
Item.#
04890707
Mfr.#
147mmx52P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.6
Accessories
Ring (19mm)
Number of Blades
52 mountain
Material
Foundation: carbon steel
Outer Diameter (phi mm)
147
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2015-02-21 12:30:19
Since amateur cheaply I think purchase. Given the price, it may kana be allowed to purchase a plurality. Life is expected to thin.
This review is about item#04890707.