Buy more than* S$200* and get FREE SHIPPING

  • Wood Cutting Saw Blade

Wood Cutting Saw Blade 190mmx60P

Item.#
04890716
Mfr.#
190mmx60P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-02-02
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.6
Hole Diameter (phi mm)
20
Material
Foundation: carbon steel
Outer Diameter (phi mm)
190
Number of Blades
60P
Accessories
Ring (19mm)