Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Woodworking Tip Saw

Woodworking Tip Saw 190mmx60P

5.00 (1)
Item.#
04890725
Mfr.#
190mmx60P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
1.6
Accessories
Ring (19mm)
Outer Diameter (phi mm)
190
Material
Foundation: carbon steel
Hole Diameter (phi mm)
20
Number of Blades
60P
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood working
5
From Japan
On 2015-02-21 12:30:19
Because it is an amateur, I thought it was cheap and purchased. Considering the price, I wonder if you can purchase multiple sheets. Life expectancy is thin.
This review is about item#04890707.