Buy more than* S$200* and get FREE SHIPPING

  • Pressure Sprayer

Pressure Sprayer -

4.00 (1)
Item.#
04890734
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
190x100x280
Material
Nozzle / copper, nozzle head / polypropylene, bottle / polyethylene
Capacity (L)
1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Detergent spray
4
From Japan
On 2015-10-16 05:38:10
I am using detergent spray. Since it can be purchased cheaply, I regularly purchase it.
This review is about item#04890734.