Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pressure Sprayer Long Nozzle

Pressure Sprayer Long Nozzle -

5.00 (1)
Item.#
04890743
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
4000x1300x3250
Material
Nozzle / copper, nozzle head / polypropylene, bottle / polyethylene, long nozzle / stainless
Capacity (L)
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air-conditioned interior of the compressed cleaning
5
From Japan
On 2016-02-01 17:37:56
It uses for compression cleaning. Though small, inexpensive, makes erupted compressed quite properly. If about dropping a small part or a little dirt, without purposely brought out the machine, and rarely in this. Compression, when the water is high, but is a push about 10 times, requires a push about 30 times and becomes less, the structural. But, it does not have much of a hassle.
This review is about item#04890743.