Buy more than* S$200* and get FREE SHIPPING

  • Rechargeable AA Battery

Rechargeable AA Battery -

3.50 (4)
Item.#
04890752
Mfr.#
-
Package Qty.
1Pack(2PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Capacity (mAh)
600
Battery Voltage (V)
1.2
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
I can not use it at all
1
From Japan
On 2016-11-02 17:29:18
After purchase, I used it many times, but the charge of the battery is not expired items. Today, it is storage.
This review is about item#4890752.
For solar lights
4
From Japan
On 2016-08-13 16:49:34
It was cheaper than the other company's products and was acquired.
This review is about item#4890752.
Mouse Battery
4
From Japan
On 2016-02-28 01:02:32
Purchased batteries for MX 700 cordless optical mouse for exfoliation. Fast charging can not be done, but usually filling is possible.
This review is about item#04890752.
Currently it is mainly used as a replacement battery for solar lights in the garden, but we plan to use it for other uses.
5
From Japan
On 2015-10-29 15:46:21
I do not yet know about the useful life, but I am happy to be able to exchange for purchase at a low price. I think that I purchase a charger and try to use it for many purposes.
This review is about item#04890752.