Buy more than* S$200* and get FREE SHIPPING

  • OPP Tape

OPP Tape 48mmx50m

2.33 (3)
Item.#
04890804
Mfr.#
48mmx50m
Package Qty.
1Roll
Ship pack of
1
3.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
24.1
Tape Length (m)
50
Thickness (mm)
0.055
Adhesive Power (N/10mm)
2.89
Tape Width (mm)
48
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Sealing of the plastic bag
1
From Japan
On 2017-01-09 21:57:09
Not expired by hand. Scissors or a knife is required. What it does expire in How do I hand
This review is about item#4890804.
Everyday use
5
From Japan
On 2016-05-23 16:03:06
It is just good to use and normal.
This review is about item#04890804.
Used at the time of shipment
1
From Japan
On 2015-11-18 16:25:22
Since the OPP tape cut by hand that are used in personal was very convenient, is a manufacturer difference recommends also to the company I purchased the item. It does not mean cut by hand If you have tried using, but the tape is with the feeling that finally expires while growth, though it is regrettable was sorry it takes also time If you do not use the cutter. Now I use with a dedicated cutter.
This review is about item#04890804.