Buy more than* S$200* and get FREE SHIPPING

  • High Speed HDMI

High Speed HDMI 2.0M

4.20 (5)
Item.#
04890962
Mfr.#
2.0M
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Models
Full HD 3D: 3D video signal, ARC: Audio Return / channel, 4K2K: high resolution video, deep color: color depth 48-bit
Cable Length (m)
2.0
Specification
HDMI standard approved, category 2 (high speed), full HD 1080p (support 720p, 1080p), using 24 carats gold plug, triple shielded structure.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Connection of HDD recorder and TV
5
From Japan
On 2017-11-16 23:41:44
The price is also cheap and the length is just fine, I am very satisfied.
This review is about item#4890953.
To connect the personal computer and the monitor.
1
From Japan
On 2017-08-02 19:03:35
If you purchase to connect your computer and monitor, "Please do not use it except for TV and players" It should be clearly stated. Please refund.
This review is about item#4890944.
PC HDMI output
5
From Japan
On 2017-04-24 14:53:38
It can be used without problems. Cable length, hardness, comfortable There is no problem.
This review is about item#4890944.
Connecting AV equipment
5
From Japan
On 2017-02-05 13:50:19
Although I was concerned about the cheapness, I can use it without problems normally.
This review is about item#4890953.
Since it was connecting the Blu-Ray and the TV with the three color cable, substitute
5
From Japan
On 2015-09-10 19:42:42
If I could see this so clearly, I should have replaced it sooner. I wanted to see my eyesight improved.
This review is about item#04890944.