Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • RESIN PULLS
  • RESIN PULLS
  • RESIN PULLS

RESIN PULLS

Item.#
04910885
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Dimension D (phi mm)
4, 4
Dimension L1 (mm)
64, 64
Specification
For left opening.
Dimension p2 (mm)
24, 24
Dimension W (mm)
36, 36
Dimention D2 (phi mm)
7, 7
Screw Dimensions M
M3 hole for
Material
SUS304, SUS304
Weight (g)
40.2, 40.2
Dimension p3 (mm)
8, 8
Dimension p1 (mm)
24, 24
Dimension L2 (mm)
62, 62
Dimension t (mm)
1.5, 1.5