Buy more than* S$200* and get FREE SHIPPING

  • RESIN PULLS
  • RESIN PULLS
  • RESIN PULLS

RESIN PULLS

Item.#
04910894
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
RoHS Directive
Correspondence
Dimension D (phi mm)
4, 4
Dimention D2 (phi mm)
7, 7
Dimension L1 (mm)
50, 50
Specification
For left opening.
Dimension p2 (mm)
20, 20
Dimension W (mm)
32, 32
Screw Dimensions M
M3 hole for
Material
SUS304, SUS304
Dimension t (mm)
1.5, 1.5
Weight (g)
27.9, 27.9
Dimension p3 (mm)
5, 5
Dimension p1 (mm)
21, 21
Dimension L2 (mm)
49, 49