Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert GMM2020-MT

5.00 (1)
Item.#
04917166
Mfr.#
GMM2020-MT
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions M (mm)
1.5
Dimensions L (mm)
20
Dimension W (mm)
2
TRUSCO Part Number
644-0762
Dimension H (mm)
4.3
Dimension r (mm)
0
Material
KW10
Shape
Oriented for sharpness parting brewed deep groove
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mini Lathe Cutting Chip
5
From Japan
On 2016-11-21 19:06:15
I asked for a mini lathe. Mini lathe power motor is AC100 1000W. It is better to have as little cutting resistance as possible, but this chip is suitable for such a request.
This review is about item#4917157.