Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Holder
  • Holder
  • Holder

Holder KGMR 2020K-2T17

Item.#
04930353
Mfr.#
KGMR 2020K-2T17
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Width W (mm)
2.0 - 3.0
Dimensions H3 (mm)
6
Dimension T (mm)
17
Dimensions B (mm)
20
Dimension L1 (mm)
125
TRUSCO Part Number
142-4262
Dimensions F1 (mm)
19.15
Egocentric
Right
Dimension L2 (mm)
33
Dimensions A (mm)
1.7
H1=h
20
Application
Various functions and grooving holder (deep groove type)