Buy more than* S$200* and get FREE SHIPPING

  • Torx wrench set
  • Torx wrench set
  • Torx wrench set

Torx wrench set FT-15

Item.#
04939654
Mfr.#
FT-15
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
10.0
Dimensions D (mm)
80
Application
Torques wrench
Dimension A (mm phi)
43
Dimensions B (mm)
25.0
Dimension F (mm)
T15
TRUSCO Part Number
209-0830