Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Torx wrench set

Torx wrench set FT-8

Item.#
04939672
Mfr.#
FT-8
Package Qty.
1PC
Ship pack of
1
4.71 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Application
Torques wrench
Dimensions A (mm)
35
Dimensions D (mm)
74
TRUSCO Part Number
209-0856
Dimensions B (mm)
20
Dimension F (mm)
T8