Buy more than* S$200* and get FREE SHIPPING

  • Component hex wrench

Component hex wrench LW-3

Item.#
04941316
Mfr.#
LW-3
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
20
Dimensions D (mm)
-
Dimensions A (mm)
63
Application
Hexagonal wrench
Dimensions E (mm)
3.0
Dimension F (mm)
-
TRUSCO Part Number
209-0902