Buy more than* S$200* and get FREE SHIPPING

  • Parts Screw

Parts Screw SB-2050TR

5.00 (1)
Item.#
04941605
Mfr.#
SB-2050TR
Package Qty.
1PC
Ship pack of
1
4.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
4.8
TRUSCO Part Number
210-1106
Application
Screw
Dimension A (mm phi)
M2x0.4
Dimension F (mm)
T6
Specification
Right-hand thread
Angle theta (degree)
60
Dimensions C (mm)
3.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As for a cutting chip mounting of the self-made byte
5
From Japan
On 2014-10-13 17:38:12
Kyocera's chip, I bought in the dubious to the accompanying drawings examples to help but image to fix the PV7010 is not listed. Since the parts of the hand does not even with comments, is to try buying specific purchase. Processing the byte block into the hole repeatedly processing applications, I bought looking for the mounting screws of the chip. Screw diameter 2.5mmm, neck under length is I think the model number of 2555 in the fact that the 5.5mm, but wonder if the neck under length when tried attached was good even if a little longer, I feel that. Hole diameter of the PV7010 has become a 2.8mm, but feel that tightening is good. Durability of verification Nanbo using now, But Well Maacah and .... Although we have been sent into the 20cm box, although it was more glad that often ask If you send me in the mail, I think.
This review is about item#04941675.