Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parts Screw

Parts Screw SB-2TR

5.00 (3)
Item.#
04941702
Mfr.#
SB-2TR
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
4.5
Dimension F (mm)
T8
Specification
Right-hand thread
Angle theta (degree)
82
Dimensions B (mm)
6.2
TRUSCO Part Number
210-1165
Application
Screw
Dimension A (mm phi)
M2.5x0.45
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fixing chips for fly cutter
5
From Japan
On 2017-11-15 17:41:02
I made my own fly cutter using a standard set color with an external diameter of 20φ. I used this screw to attach the tip cutter tip, but it was perfect.
This review is about item#4941666.
Fastening of chips
5
From Japan
On 2017-05-27 23:51:45
As this is a consumable item, this price is saved. Since it is a genuine product, there is no problem in quality at all.
This review is about item#4941693.
As for installing cutting tool of own making tool
5
From Japan
On 2014-10-13 17:38:12
Although Kyocera's chip, PV 7010 is not posted in the image to fix it, I bought it with half duplex by referring to the example drawing. Since there is no comment on the parts of this hand, it is trial buying purchase. I worked a byte base for hole drawing processing and I bought it looking for the screw for the chip. I think that it is the model number of 2555 because the screw diameter is 2.5 mmm and the neck length is 5.5 mm, but I feel that it was good even if the neck length was a little longer when attached. The hole diameter of PV 7010 is 2.8 mm, but the feeling of tightening is good. I am using the verification of durability in the future, but it is so bad .... I was sent to you in a 20 cm box, but I think that I was better off asking if I could send it by mail.
This review is about item#04941675.