Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parts Screw
  • Parts Screw
  • Parts Screw

Parts Screw SB-3080TR

Item.#
04941763
Mfr.#
SB-3080TR
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
210-1190
Dimension A (mm phi)
M3x0.5
Dimensions B (mm)
8.0
Specification
Right-hand thread
Angle theta (degree)
60
Dimensions C (mm)
4.2
Dimension F (mm)
T10
Application
Screw