Buy more than* S$200* and get FREE SHIPPING

  • Parts Screw
  • Parts Screw
  • Parts Screw

Parts Screw SB-3TR

Item.#
04941781
Mfr.#
SB-3TR
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
4.8
Dimension F (mm)
T10
Application
Screw
Angle theta (degree)
82
Dimensions B (mm)
7.2
Specification
Right-hand thread
TRUSCO Part Number
210-1211
Dimension A (mm phi)
M3x0.5