Buy more than* S$200* and get FREE SHIPPING

  • Parts Screw
  • Parts Screw
  • Parts Screw

Parts Screw SB-4085TR

5.00 (1)
Item.#
04941842
Mfr.#
SB-4085TR
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
5.5
Dimension F (mm)
T15
Purpose
Screw, Screw, Screw, Screw
Dimension A (mm phi)
M4x0.7
Dimensions B (mm)
8.5
TRUSCO Part Number
210-1262
Angle theta (degree)
60
Specification
Right-hand thread
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
the expendables
5
From Japan
On 2013-04-03 20:35:16
Although eyes tend to tend towards the tip, since it is the same expendable item as a chip even if it is dropped and lost, it is better to replace it regularly with a holder in case of mass production etc. is. If you miss a screw and a defective item comes out it is totally overwhelmed. I do not want to mind the manufacturers of the price and quantity, I want you to go into a small box and put it in a few hundred yen.
This review is about item#04941842.