Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Parts Screw

Parts Screw SB-4TR

5.00 (1)
Item.#
04941867
Mfr.#
SB-4TR
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Screw, Screw, Screw, Screw
Dimensions B (mm)
7.70
Angle beta (degree)
82
Dimensions A (mm)
M4x0.70
Dimensions C (mm)
5.80
Dimension F (mm)
T1
TRUSCO Part Number
210-1289
Specification
Form: Screw . ISO 9001 certified factory . ISO 14001 certified factory . Holder parts
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
the expendables
5
From Japan
On 2013-04-03 20:35:16
Although eyes tend to tend towards the tip, since it is the same expendable item as a chip even if it is dropped and lost, it is better to replace it regularly with a holder in case of mass production etc. is. If you miss a screw and a defective item comes out it is totally overwhelmed. I do not want to mind the manufacturers of the price and quantity, I want you to go into a small box and put it in a few hundred yen.
This review is about item#04941842.