Buy more than* S$200* and get FREE SHIPPING

  • Holder

Holder PCLNR 2020K-12

Item.#
04942813
Mfr.#
PCLNR 2020K-12
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension F2 (mm)
20
Corner
0.8R
Dimensions H1 (mm)
20
Dimensions B (mm)
20
TRUSCO Part Number
142-5668
Dimensions F1 (mm)
25
Dimension h (mm)
20
Dimension L2 (mm)
27
Dimension L1 (mm)
125
Application
General outside-diameter electrode holder (outside diameter, edge and chamfering process)