Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Holder

Holder PCLNR 2525M-12

Item.#
04942847
Mfr.#
PCLNR 2525M-12
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension F2 (mm)
20
Corner
0.8R
Dimensions H1 (mm)
25
Dimensions B (mm)
25
TRUSCO Part Number
142-5676
Dimensions F1 (mm)
32
Dimension h (mm)
25
Dimension L2 (mm)
27
Dimension L1 (mm)
150
Application
General outside-diameter electrode holder (outside diameter, edge and chamfering process)