NoteBuy more than* S$200* and get FREE SHIPPING

  • Insert

Insert PSBR0404-60S

Item.#
04944423
Mfr.#
PSBR0404-60S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Machining Diameter A (mm)
4
Dimension L2 (mm)
30
Dimension S (mm)
0.5
Dimension L1 (mm)
60
Material
PR930
Dimension L3 (mm)
10
Dimension D (phi mm)
3.8
Dimension F (mm)
1.9
Dimension H (mm)
3.6
TRUSCO Part Number
142-6435