Buy more than* S$200* and get FREE SHIPPING

  • tip
  • tip
  • tip

tip PSBR0505-70S

5.00 (2)
Item.#
04944502
Mfr.#
PSBR0505-70S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Machining Diameter A (mm)
5
Dimension r (mm)
0.05
Egocentric
Right
Dimension D (phi mm)
4.8
Dimension F (mm)
2.4
Material
KW10
Overall Length L1 (mm)
70
Dimension L3 (mm)
12
Dimension L2 (mm)
40
Dimension S (mm)
0.5
Dimension H (mm)
4.4
TRUSCO Part Number
142-6311
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Finish hole finishing
5
From Japan
On 2014-09-18 13:58:30
You can clean holes without problems
This review is about item#04944502.
It is suitable for hole processing of extremely small parts.
5
From Japan
On 2011-07-19 23:57:44
Finish machining 0, 1 to 0, 15 at a circumferential speed of 150 to 200 finish cleanly.
This review is about item#04944536.