Buy more than* S$200* and get FREE SHIPPING

  • tip
  • tip
  • tip

tip PSBR0707-80S

4.00 (1)
Item.#
04944703
Mfr.#
PSBR0707-80S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Machining Diameter A (mm)
7
Overall Length L1 (mm)
80
Dimension L3 (mm)
12
Dimension L2 (mm)
50
Dimension S (mm)
0.5
Dimension H (mm)
6.2
Material
KW10
TRUSCO Part Number
207-6705
Dimension r (mm)
0.05
Egocentric
Right
Dimension D (phi mm)
6.8
Dimension F (mm)
3.4
2014 TRUSCO Published Page
1-0460
Specification
ISO 9001 certified factory .ISO 14001 certified factory .Boring Chip Bar (minimum inside diameter machining)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hole chestnut work of lathing
4
From Japan
On 2013-11-28 13:30:26
It is as it uses sharpening because the breaker is small. It is a little more is good for breaker is large. And I want to buy if there is a little more thick size (10 mm).
This review is about item#04944737.