Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert SDKN1203AUTN

5.00 (1)
Item.#
04950154
Mfr.#
SDKN1203AUTN
Package Qty.
1Box(10PC)
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle gamma (degree)
45
Angle alpha (degree)
15
Dimension T (mm)
3.18
Dimensions A (mm)
12.7
Shape
Square
Material
PR630
Angle beta (degree)
23
Dimension Z (mm)
1.2
Dimention X (mm)
0.5
Work Material
P (steel)/M (stainless )
Holes With/Whithout
nothing
TRUSCO Part Number
177-5316