Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert
  • Insert

Insert SDKN1203AUTN

5.00 (1)
Item.#
04950215
Mfr.#
SDKN1203AUTN
Package Qty.
1Box(10PC)
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle gamma (degree)
45
Angle alpha (degree)
15
Dimension T (mm)
3.18
Dimensions A (mm)
12.7
Shape
Square
Material
TN100M
Angle beta (degree)
23
Dimension Z (mm)
1.2
Dimention X (mm)
0.5
Work Material
P (steel)/M (stainless )
Holes With/Whithout
Without
TRUSCO Part Number
177-5286
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2016-10-31 22:28:59
Easy to use. I have been using this since long ago and will be used in the future.
This review is about item#4950215.