Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert SEKN1203AFTN

Item.#
04951545
Mfr.#
SEKN1203AFTN
Package Qty.
1Box(10PC)
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Angle gamma (degree)
45
Holes With/Whithout
nothing
Relief Angle (degree)
20
Dimension T (mm)
3.18
Dimensions A (mm)
12.7
Shape
Square
TRUSCO Part Number
177-5448
Angle beta (degree)
25
Angle alpha (degree)
20
Dimension Z (mm)
1.4
Dimention X (mm)
0.5
Work Material
P (carbon steel, alloy steel, and metallic mold steel)
Material
TN100M