Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert SOKR13T3AXEN-J

Item.#
04957757
Mfr.#
SOKR13T3AXEN-J
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cutting Range
Low feed (J-JSF)
Angle alpha (degree)
27
Dimension T (mm)
3.97
Dimensions A (mm)
13.494
Material
TN100M
Angle gamma (degree)
45
Holes With/Whithout
nothing
Dimension Z (mm)
1.1
Dimention X (mm)
0.5
Shape
Square
TRUSCO Part Number
177-4107
Angle beta (degree)
32