Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TKN3

5.00 (1)
Item.#
04971303
Mfr.#
TKN3
Package Qty.
1Box(10PC)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Work Material
P (steel)/M (stainless )
Dimension W (mm)
3.1
TRUSCO Part Number
141-9994
Dimension r (mm)
0.25
Material
CR9025
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is mainly used for cutting pipe materials, but we are also engaged in cutting processing of S45C of hexagon bars.
5
From Japan
On 2009-12-15 10:13:30
I am using it because cutting ability is good and blade holding is good. I am satisfied.
This review is about item#04971303.