Insert TNGG160402R-S
(1)
Item.#
04973692
Mfr.#
TNGG160402R-S
Package Qty.
1Box(10PC)
Ship pack of
1
Item Feature
Dimension d (phi mm)
3.81
Dimensions A (mm)
9.525
TRUSCO Part Number
141-1489
Dimension r (mm)
0.2
Work Material
P (steel)/M (stainless )
Material
TN60
Relief Angle (degree)
0
Type
Negative
Holes With/Whithout
Available
Dimension T (mm)
4.76
Shape
Equilateral triangle
Cutting Range
Finishing, both surface in serious consideration
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Finish cutting
From Japan
On 2014-08-14 12:55:38
The correspondence from ordering to shipping is also very satisfied quickly. It gotten faster than ordering to a tool shop and it was saved.
Customers Who Bought This Item Also Bought
<<
Sumitomo Electric Industries
>>
Top