Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNGG160404L-C

Item.#
04973936
Mfr.#
TNGG160404L-C
Package Qty.
1Box(10PC)
Ship pack of
1
80.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Dimension r (mm)
0.4
Relief Angle (degree)
0
Dimensions A (mm)
9.525
Shape
Equilateral triangle
Type
Negative
Cutting Range
Medium - roughness (C)
Dimension d (phi mm)
3.81
Dimension T (mm)
4.76
Work Material
P (steel)/M (stainless )
Material
TN60
TRUSCO Part Number
141-1942