Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNGG160404R-S

5.00 (1)
Item.#
04974383
Mfr.#
TNGG160404R-S
Package Qty.
1Box(10PC)
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
3.81
Dimensions A (mm)
9.525
Shape
Equilateral triangle
Type
Negative
Holes With/Whithout
Available
Dimension T (mm)
4.76
Relief Angle (degree)
0
Work Material
P (steel)/M (stainless )
Material
TN60
TRUSCO Part Number
141-2477
Dimension r (mm)
0.4
Cutting Range
Finishing, both surface in serious consideration
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish cutting
5
From Japan
On 2014-08-14 12:55:38
The correspondence from ordering to shipping is also very satisfied quickly. It gotten faster than ordering to a tool shop and it was saved.
This review is about item#06357285.